Add More Items
View All Quick Selects
Below you can add an image for 'wire strippers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Total Availability: In Stock
Check local availability
Book Price
$1,565.03
Per 100
Electrical Drop Wire Securing Clip, #8 Wire
$311.51
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,613.64
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
$809.18
Wire Dispenser, High-Density Polyethylene Structural Foam Material, 34 In Diameter, 17 In Overall Length, 9 In Overall Width, 17 In Overall Depth, 9 LB
$126.10
Each
This item is no longer available. Click to view alternate items.
Covered Ferrules Single Wire Red Din End Sleeve, 1.0MM², 8MM Pin Length.
$0.26
Wire Shoehorn, Wire Shoehorn Type; With #10-32 Tpi Black Rack Screw, Washer, Mounting Template
$27.15
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
$11.94
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
$2,103.62
Push In Conduit to Rod/Wire Clip, 3/4" Emt, 1/2" Rigid, 1/4" Rod, #12 Wire, 1/8"3/8" Flange
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$678.30
BR Style Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
$390.44
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
$23.80
Permasleeve® Heat-Shrink Wire and Cable Labels 0.125 In Dia X 7 FT L BK/Yl
$57.38
Permasleeve® Heat-Shrink Wire and Cable Labels 0.187 In Dia X 7 FT L BK/Yl
$71.98
Permasleeve® Heat-Shrink Wire and Cable Labels 0.375 In Dia X 7 FT L BK/Yl
$102.64
Main Lug Load Center, 30 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
$486.77
Main Lug Load Center, 24 Spaces, 42 Circuits, 150 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 53.3400 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
$532.71
Porcelain and Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 5/16" X 2" Lag Screw. Crimped.
$2,670.14
20
Popularity
Default